Buy more than* S$200* and get FREE SHIPPING

  • Titanium Flat Head Slim Screw

Titanium Flat Head Slim Screw TB92-0620

Item.#
08325965
Mfr.#
TB92-0620
Package Qty.
1Pack(4PC)
Ship pack of
1
12.91 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Strength Classification
Ti2
2014 TRUSCO Published Page
1-2151
Screw Pitch p (mm)
1
Dimension d (mm)
M6
Cross Hole Number
3
TRUSCO Part Number
255-6693
Finishing Material
Pure titanium
Dimensions dk (mm)
12.5
Dimensions k (mm)
3.4
Dimensions L (mm)
20
Weight (g)
10.2