Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Titanium Flat Head Slim Screw

Titanium Flat Head Slim Screw TB92-0440

Item.#
08326053
Mfr.#
TB92-0440
Package Qty.
1Pack(5PC)
Ship pack of
1
15.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
Ti2
Dimensions L (mm)
40
Weight (g)
9.55
2014 TRUSCO Published Page
1-2151
Screw Pitch p (mm)
0.7
Dimension d (mm)
M4
Finishing Material
Pure titanium
Cross Hole Number
2
TRUSCO Part Number
255-6529
Dimensions dk (mm)
7
Dimensions k (mm)
2.3