Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Titanium Flat Head Slim Screw

Titanium Flat Head Slim Screw TB92-0515

5.00 (1)
Item.#
08326062
Mfr.#
TB92-0515
Package Qty.
1Pack(6PC)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Strength Classification
Ti2
Dimensions L (mm)
15
Weight (g)
8.2
2014 TRUSCO Published Page
1-2151
Screw Pitch p (mm)
0.8
Dimension d (mm)
M5
Finishing Material
Pure titanium
Cross Hole Number
2
TRUSCO Part Number
255-6561
Dimensions dk (mm)
10
Dimensions k (mm)
2.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for repair of the car in conjunction with the plastic washer.
5
From Japan
On 2017-09-07 07:51:40
Rust free, light, titanium color does not seem cheap when assembled. It can be very helpful since you treat it by subdivision. It will be tough to drop it carelessly because there is no magnetism, so it would be nice if you could introduce a driver etc. that can catch non-magnetic screws and work.
This review is about item#08326114.