Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw
  • Pan Head Screw
  • Pan Head Screw

Pan Head Screw B05-0840

4.67 (3)
Item.#
08326254
Mfr.#
B05-0840
Package Qty.
1Pack(11PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
By cold forming process.
Strength Classification
A2-50
Weight (g)
198.55
TRUSCO Part Number
159-1291
Head Diameter dk (mm)
phi14.0
Compatible Driver
(+)No.3
JIS Standard
JIS B 1111. Standard product
2014 TRUSCO Published Page
1-2145
Cross Hole Number
3mm
Finishing Material
Stainless steel (SUSXM7)
Screw Pitch p (mm)
1.25
Nominal Diameter x L (mm)
M8x40
Dimensions k (mm)
5.2
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for racks in clean room
4
From Japan
On 2015-04-29 21:37:44
I need a stain screw, but I want you to lower the price.
This review is about item#08326367.
Used inside the equipment.
5
From Japan
On 2014-10-11 13:21:14
We use it frequently as internal thread of the machine. I would be happy if you can handle 500 or 1000 pieces with more quantity. Thank you for your consideration.
This review is about item#08326762.
It is for motorcycle cab!
5
From Japan
On 2013-06-09 12:52:08
Most of the bike is a genuine float room. It is a must-have item of the maintainer. Because genuine is not stainless steel, I screw up the driver mountain, so I always exchange it. I bought it with a set with the same truss M4 stainless washer.
This review is about item#08326184.