Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw
  • Pan Head Screw
  • Pan Head Screw

Pan Head Screw B05-0408

4.67 (3)
Item.#
08326376
Mfr.#
B05-0408
Package Qty.
1Pack(135PC)
Ship pack of
1
12.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
By cold forming process.
Strength Classification
A2-50
Cross Hole Number
2mm
Finishing Material
Stainless steel (SUSXM7)
Screw Pitch p (mm)
0.70
Nominal Diameter x L (mm)
M4x8
Dimensions k (mm)
2.6
2014 TRUSCO Published Page
1-2145
JIS Standard
JIS B 1111. Standard product
Weight (g)
154.44
TRUSCO Part Number
159-0871
Head Diameter dk (mm)
phi7.0
Compatible Driver
(+)No.2
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for the rack in the clean room
4
From Japan
On 2015-04-29 21:37:44
Sten of the screw, but it is necessary, I want you to lower the price.
This review is about item#08326367.
Equipment used for internal.
5
From Japan
On 2014-10-11 13:21:14
In our company we frequently use as a device internal screw. I'm happy and enjoy also dealing with 500 and 1000 a lot of little more quantity. Examine please.
This review is about item#08326762.
It is for the bike of the cab!
5
From Japan
On 2013-06-09 12:52:08
Genuine bis of the float chamber in most of the bike. It is indispensable item of the person to be maintenance. Since the genuine would lick the driver mountain rather than the stainless steel has always exchange. I bought in the M4 stainless steel washer and the same set of Torasuko.
This review is about item#08326184.