Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B06-0414

5.00 (2)
Item.#
08327313
Mfr.#
B06-0414
Package Qty.
1Pack(110PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2152
Weight (g)
144.65
Screw Pitch p (mm)
0.70
Nominal Diameter x L (mm)
M4x14
Dimensions k (mm)
2.30
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
Cross Hole Number
2mm
TRUSCO Part Number
212-8438
Head Diameter dk (mm)
phi8.0
Compatible Driver
(+)No.2
JIS Standard
JIS B 1111. Standard product
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum sash door hinge installation
5
From Japan
On 2017-09-17 18:23:38
There were other cheap items, but it feels good. Is the shipping fee too high?
This review is about item#8327365.
Mounting Door Door Parts
5
From Japan
On 2016-09-30 11:31:38
If you are looking for something good with size D8, I was on the catalog, so I ordered it.
This review is about item#8328074.