Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B06-0410

5.00 (2)
Item.#
08327453
Mfr.#
B06-0410
Package Qty.
1Pack(130PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2152
Head Diameter dk (mm)
phi8.0
Compatible Driver
(+)No.2
JIS Standard
JISB1111standardproducts
Weight (g)
131.95
Finishing Material
Stainlesssteel(SUS304,xM7)strengthA2-70
Screw Pitch p (mm)
0.7
Nominal Diameter x L (mm)
M4x10
Dimensions k (mm)
2.3
Cross Hole Number
2mm
TRUSCO Part Number
159-2246
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum sash door hinge installation
5
From Japan
On 2017-09-17 18:23:38
There were other cheap items, but it feels good. Is the shipping fee too high?
This review is about item#8327365.
Mounting Door Door Parts
5
From Japan
On 2016-09-30 11:31:38
If you are looking for something good with size D8, I was on the catalog, so I ordered it.
This review is about item#8328074.