Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B06-2608

5.00 (1)
Item.#
08327557
Mfr.#
B06-2608
Package Qty.
1Pack(140PC)
Ship pack of
1
11.62 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2152
JIS Standard
JIS B 1111. Standard product
Weight (g)
44.8
Screw Pitch p (mm)
0.45
Nominal Diameter x L (mm)
M2.6x8
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
Dimensions k (mm)
1.50
Cross Hole Number
1mm
TRUSCO Part Number
212-8110
Head Diameter dk (mm)
phi5.2
Compatible Driver
(+)No.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of doorstop parts of the door
5
From Japan
On 2016-09-30 11:31:38
There is no good thing a D8 size of If you have been looking for, because I listed in the catalog, we ordered.
This review is about item#8328074.