Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B06-0406

5.00 (1)
Item.#
08327584
Mfr.#
B06-0406
Package Qty.
1Pack(150PC)
Ship pack of
1
11.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2152
JIS Standard
JIS B 1111. Standard product
Weight (g)
107.1
Screw Pitch p (mm)
0.70
Nominal Diameter x L (mm)
M4x6
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
Dimensions k (mm)
2.30
Cross Hole Number
2mm
TRUSCO Part Number
159-2220
Head Diameter dk (mm)
phi8.0
Compatible Driver
(+)No.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting Door Door Parts
5
From Japan
On 2016-09-30 11:31:38
If you are looking for something good with size D8, I was on the catalog, so I ordered it.
This review is about item#8328074.