Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B06-0815

5.00 (1)
Item.#
08327733
Mfr.#
B06-0815
Package Qty.
1Pack(19PC)
Ship pack of
1
11.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2152
Head Diameter dk (mm)
phi16.0
Compatible Driver
(+)No.3
JIS Standard
JIS B 1111. Standard product
Weight (g)
165.3
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
Screw Pitch p (mm)
1.25
Nominal Diameter x L (mm)
M8x15
Dimensions k (mm)
4.40
Cross Hole Number
3mm
TRUSCO Part Number
159-2581
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of doorstop parts of the door
5
From Japan
On 2016-09-30 11:31:38
There is no good thing a D8 size of If you have been looking for, because I listed in the catalog, we ordered.
This review is about item#8328074.