|
Countersunk Head Screw B06-0520
(2)
- Item.#
- 08328013
- Mfr.#
- B06-0520
- Package Qty.
- 1Pack(50PC)
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-2152
- Head Diameter dk (mm)
- phi10.0
- Compatible Driver
- (+)No.2
- JIS Standard
- JIS B 1111. Standard product
- Weight (g)
- 156.15
- Finishing Material
- Stainless steel (SUS304, XM7) strength A2-70
- Screw Pitch p (mm)
- 0.80
- Nominal Diameter x L (mm)
- M5x20
- Dimensions k (mm)
- 2.80
- Cross Hole Number
- 2mm
- TRUSCO Part Number
- 159-2408
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Aluminum sash door hinge installation
From Japan
On 2017-09-17 18:23:38
There were other cheap items, but it feels good.
Is the shipping fee too high?
Mounting Door Door Parts
From Japan
On 2016-09-30 11:31:38
If you are looking for something good with size D8, I was on the catalog, so I ordered it.
Customers Who Bought This Item Also Bought