Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0512

Item.#
08328704
Mfr.#
B65-0512
Package Qty.
1Pack(100PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Screw Pitch p (mm)
0.8
Head Diameter dk (mm)
phi8.0
Dimensions k (mm)
1.9
Weight (g)
160.0
Purpose
Use when you need to make surface flat.
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
2014 TRUSCO Published Page
1-2150
Nominal Designation of Screw
M5
Nominal Diameter x L (mm)
M5x12
JIS Standard
JIS B 1111. Standard product
Length (mm)
12
TRUSCO Part Number
159-2777