Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0420

Item.#
08328713
Mfr.#
B65-0420
Package Qty.
1Pack(110PC)
Ship pack of
1
12.12 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
TRUSCO Part Number
159-2726
Screw Pitch p (mm)
0.7
Head Diameter dk (mm)
phi6.0
Dimensions k (mm)
1.4
Weight (g)
165
Finishing Material
Stainlesssteel(SUS304,xM7)strengthA2-70
Purpose
Use when you need to make surface flat.
2014 TRUSCO Published Page
1-2150
Nominal Designation of Screw
M4
Nominal Diameter x L (mm)
M4x20
JIS Standard
JISB1111standardproducts
Length (mm)
20