Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0510

Item.#
08328722
Mfr.#
B65-0510
Package Qty.
1Pack(110PC)
Ship pack of
1
11.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Purpose
Use when you need to make surface flat.
2014 TRUSCO Published Page
1-2150
Nominal Designation of Screw
M5
Nominal Diameter x L (mm)
M5x10
JIS Standard
JIS B 1111. Standard product
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
Length (mm)
10
TRUSCO Part Number
159-2769
Screw Pitch p (mm)
0.8
Head Diameter dk (mm)
phi8.0
Dimensions k (mm)
1.9
Weight (g)
143.0