Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0508

Item.#
08328731
Mfr.#
B65-0508
Package Qty.
1Pack(120PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Nominal Designation of Screw
M5
Nominal Diameter x L (mm)
M5x8
JIS Standard
JIS B 1111. Standard product
Length (mm)
8
TRUSCO Part Number
159-2751
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
Screw Pitch p (mm)
0.8
Head Diameter dk (mm)
phi8.0
Dimensions k (mm)
1.9
Weight (g)
120.0
Purpose
Use when you need to make surface flat.
2014 TRUSCO Published Page
1-2150