Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0410

5.00 (1)
Item.#
08328774
Mfr.#
B65-0410
Package Qty.
1Pack(170PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
JIS Standard
JISB1111standardproducts
Length (mm)
10
TRUSCO Part Number
159-2688
Screw Pitch p (mm)
0.7
Head Diameter dk (mm)
phi6.0
Finishing Material
Stainlesssteel(SUS304,xM7)strengthA2-70
Dimensions k (mm)
1.4
Weight (g)
119
Purpose
Use when you need to make surface flat.
2014 TRUSCO Published Page
1-2150
Nominal Designation of Screw
M4
Nominal Diameter x L (mm)
M4x10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When installing the lower gold for electric lock mounting
5
From Japan
On 2018-06-02 23:17:30
I am satisfied, so I am not particularly interested in it. I will purchase again if it runs out.
This review is about item#8328713.