Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0408

5.00 (1)
Item.#
08328783
Mfr.#
B65-0408
Package Qty.
1Pack(190PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Weight (g)
95
Purpose
Use when you need to make surface flat.
2014 TRUSCO Published Page
1-2150
Nominal Designation of Screw
M4
Nominal Diameter x L (mm)
M4x8
Finishing Material
Stainlesssteel(SUS304,xM7)strengthA2-70
JIS Standard
JISB1111standardproducts
Length (mm)
8
TRUSCO Part Number
159-2670
Screw Pitch p (mm)
0.7
Head Diameter dk (mm)
phi6.0
Dimensions k (mm)
1.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When installing the lower gold for electric lock mounting
5
From Japan
On 2018-06-02 23:17:30
I am satisfied, so I am not particularly interested in it. I will purchase again if it runs out.
This review is about item#8328713.