Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0406

Item.#
08328792
Mfr.#
B65-0406
Package Qty.
1Pack(200PC)
Ship pack of
1
11.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
JIS Standard
JIS B 1111. Standard product
Length (mm)
6
TRUSCO Part Number
212-8985
Screw Pitch p (mm)
0.7
Head Diameter dk (mm)
phi6.0
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
Dimensions k (mm)
1.4
Weight (g)
80.0
Purpose
Use when you need to make surface flat.
2014 TRUSCO Published Page
1-2150
Nominal Designation of Screw
M4
Nominal Diameter x L (mm)
M4x6