Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0405

Item.#
08328801
Mfr.#
B65-0405
Package Qty.
1Pack(210PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Head Diameter dk (mm)
phi6.0
Dimensions k (mm)
1.4
Weight (g)
63
Length (mm)
5
Screw Pitch p (mm)
0.7
Nominal Designation of Screw
M4
Nominal Diameter x L (mm)
M4x5
JIS Standard
JIS B 1111 standard product
Application
Use when you need to make surface flat.
TRUSCO Part Number
212-8969
Finishing Material
A2-70 stainless steel (SUS304, XM7) strength