Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel
  • Bolton Pack Flat Head Sash Screw, Stainless Steel

Bolton Pack Flat Head Sash Screw, Stainless Steel B65-0515

5.00 (1)
Item.#
08328871
Mfr.#
B65-0515
Package Qty.
1Pack(85PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Head Diameter dk (mm)
phi8.0
Dimensions k (mm)
1.9
Weight (g)
161.5
Purpose
Use when you need to make surface flat.
2014 TRUSCO Published Page
1-2150
Finishing Material
Stainless steel (SUS304, XM7) strength A2-70
Nominal Designation of Screw
M5
Nominal Diameter x L (mm)
M5x15
JIS Standard
JIS B 1111. Standard product
Length (mm)
15
TRUSCO Part Number
159-2785
Screw Pitch p (mm)
0.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When installing the lower gold for electric lock mounting
5
From Japan
On 2018-06-02 23:17:30
I am satisfied, so I am not particularly interested in it. I will purchase again if it runs out.
This review is about item#8328713.