Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw

Uni Chromete Mushroom Head Slim Screw B04-0512

Item.#
08328941
Mfr.#
B04-0512
Package Qty.
1Pack(110PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Application
Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
Head Diameter dk (mm)
phi11.8
Compatible Driver
(+)No.2
JIS Standard
JIS B 1111. Standard product
Weight (g)
366.19
2014 TRUSCO Published Page
1-2149
Screw Pitch p (mm)
0.80
Nominal Designation of Screw
M5
Nominal Diameter x L (mm)
M5x12
Dimensions k (mm)
3.1
Cross Hole Number
No.2
Finishing Material
Iron (SWCH) / Uni-chrome strength 4.8
Length (mm)
12
TRUSCO Part Number
159-3081