Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw

Uni Chromete Mushroom Head Slim Screw B04-0510

Item.#
08328984
Mfr.#
B04-0510
Package Qty.
1Pack(125PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
Weight (g)
386
2014 TRUSCO Published Page
1-2149
Screw Pitch p (mm)
0.80
Nominal Designation of Screw
M5
Nominal Diameter x L (mm)
M5x10
Dimensions k (mm)
3.1
Cross Hole Number
No.2
Finishing Material
Iron (SWCH) / Uni-chrome strength 4.8
Length (mm)
10
TRUSCO Part Number
159-3072
Head Diameter dk (mm)
phi11.8
Compatible Driver
(+)No.2
JIS Standard
JIS B 1111. Standard product