Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw

Uni Chromete Mushroom Head Slim Screw B04-0420

Item.#
08329027
Mfr.#
B04-0420
Package Qty.
1Pack(140PC)
Ship pack of
1
11.84 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Application
Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
Weight (g)
342.3
2014 TRUSCO Published Page
1-2149
Screw Pitch p (mm)
0.70
Nominal Designation of Screw
M4
Nominal Diameter x L (mm)
M4x20
Dimensions k (mm)
2.5
Cross Hole Number
No.2
Finishing Material
Iron (SWCH) / Uni-chrome strength 4.8
Length (mm)
20
TRUSCO Part Number
159-2998
Head Diameter dk (mm)
phi9.4
Compatible Driver
(+)No.2
JIS Standard
JIS B 1111. Standard product