Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw

Uni Chromete Mushroom Head Slim Screw B04-0415

Item.#
08329063
Mfr.#
B04-0415
Package Qty.
1Pack(160PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Application
Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
Weight (g)
329.6
Length (mm)
15
TRUSCO Part Number
159-2971
Head Diameter dk (mm)
phi9.4
Compatible Driver
(+)No.2
JIS Standard
JIS B 1111 standard product
Cross Hole Number
No.2
Finishing Material
Iron (SWCH) / Uni-chrome strength 4.8
Screw Pitch p (mm)
0.7
Nominal Designation of Screw
M4
Nominal Diameter x L (mm)
M4x15
Dimensions k (mm)
2.5