Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw

Uni Chromete Mushroom Head Slim Screw B04-0412

Item.#
08329097
Mfr.#
B04-0412
Package Qty.
1Pack(180PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Application
Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
Nominal Diameter x L (mm)
M4x12
Dimensions k (mm)
2.5
Cross Hole Number
No.2
Finishing Material
Iron (SWCH) / Uni-chrome strength 4.8
Length (mm)
12
TRUSCO Part Number
159-2963
Head Diameter dk (mm)
phi9.4
Compatible Driver
(+)No.2
JIS Standard
JIS B 1111. Standard product
Weight (g)
332.1
2014 TRUSCO Published Page
1-2149
Screw Pitch p (mm)
0.70
Nominal Designation of Screw
M4