|
Uni Chromete Mushroom Head Slim Screw B04-0835
- Item.#
- 08329133
- Mfr.#
- B04-0835
- Package Qty.
- 1Pack(20PC)
- Ship pack of
- 1
Item Feature
- Application
- Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
- TRUSCO Part Number
- 159-3340
- Head Diameter dk (mm)
- phi17.8
- Compatible Driver
- (+)No.3
- JIS Standard
- JIS B 1111. Standard product
- Weight (g)
- 385.4
- 2014 TRUSCO Published Page
- 1-2149
- Screw Pitch p (mm)
- 1.25
- Nominal Designation of Screw
- M8
- Nominal Diameter x L (mm)
- M8x35
- Dimensions k (mm)
- 4.8
- Cross Hole Number
- No.3
- Finishing Material
- Iron (SWCH) / Uni-chrome strength 4.8
- Length (mm)
- 35
|
Customers Who Viewed This Item Also Viewed
<<
Noritake Coated Abrasive (NCA)
>>
Customers Who Bought This Item Also Bought