Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw

Uni Chromete Mushroom Head Slim Screw B04-0820

Item.#
08329185
Mfr.#
B04-0820
Package Qty.
1Pack(25PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
Head Diameter dk (mm)
phi17.8
Compatible Driver
(+)No.3
JIS Standard
JIS B 1111. Standard product
Weight (g)
364.75
2014 TRUSCO Published Page
1-2149
Screw Pitch p (mm)
1.25
Nominal Designation of Screw
M8
Nominal Diameter x L (mm)
M8x20
Dimensions k (mm)
4.8
Cross Hole Number
No.3
Finishing Material
Iron (SWCH) / Uni-chrome strength 4.8
Length (mm)
20
TRUSCO Part Number
159-3315