Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw

Uni Chromete Mushroom Head Slim Screw B04-0310

Item.#
08329237
Mfr.#
B04-0310
Package Qty.
1Pack(290PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Application
Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
Compatible Driver
(+)No.1
JIS Standard
JIS B 1111. Standard product
Weight (g)
244.47
2014 TRUSCO Published Page
1-2149
Screw Pitch p (mm)
0.50
Nominal Designation of Screw
M3
Nominal Diameter x L (mm)
M3x10
Dimensions k (mm)
1.9
Cross Hole Number
No.1
Finishing Material
Iron (SWCH) / Uni-chrome strength 4.8
Length (mm)
10
TRUSCO Part Number
159-2840
Head Diameter dk (mm)
phi6.9