Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw
  • Uni Chromete Mushroom Head Slim Screw

Uni Chromete Mushroom Head Slim Screw B04-0815

Item.#
08329255
Mfr.#
B04-0815
Package Qty.
1Pack(30PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Head diameter is larger, it is suitable for large screw holes. Head is low, some parts like cross recess is a bit weaker.
2014 TRUSCO Published Page
1-2149
Screw Pitch p (mm)
1.25
Nominal Designation of Screw
M8
Nominal Diameter x L (mm)
M8x15
Dimensions k (mm)
4.8
Cross Hole Number
No.3
Finishing Material
Iron (SWCH) / Uni-chrome strength 4.8
Length (mm)
15
TRUSCO Part Number
159-3293
Head Diameter dk (mm)
phi17.8
Compatible Driver
(+)No.3
JIS Standard
JIS B 1111. Standard product
Weight (g)
390.3