Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B02-0508

4.00 (1)
Item.#
08330917
Mfr.#
B02-0508
Package Qty.
1Pack(165PC)
Ship pack of
1
12.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2151
Surface Processing
Uni-chrome
JIS Standard
JIS B 1111. Standard product
Cross Hole Number
2
TRUSCO Part Number
159-1649
Screw Pitch p (mm)
0.80
Screw Diameter d
M5
Strength
4.8
Material (Body)
Iron (SWCH)
Dimensions L (mm)
8
Weight (g)
277.53
Dimensions dk (mm)
10
Compatible Driver
(+)No.2
Dimensions k (mm)
2.80
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Closing the cover
4
From Japan
On 2016-07-13 17:53:01
It was cheap and because delivery was fast, it was good.
This review is about item#08331574.