Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B02-0650

4.00 (1)
Item.#
08331364
Mfr.#
B02-0650
Package Qty.
1Pack(40PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2151
Surface Processing
Uni-chrome
Dimensions L (mm)
50
Weight (g)
401.20
Dimensions dk (mm)
12
Compatible Driver
(+)No.3
Dimensions k (mm)
3.40
Strength
4.8
Material (Body)
Iron (SWCH)
Cross Hole Number
3
TRUSCO Part Number
159-1924
Screw Pitch p (mm)
1.00
Screw Diameter d
M6
JIS Standard
JIS B 1111. Standard product
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Closing the cover
4
From Japan
On 2016-07-13 17:53:01
It was cheap and because delivery was fast, it was good.
This review is about item#08331574.