|
Countersunk Head Screw B02-0460
(1)
- Item.#
- 08331391
- Mfr.#
- B02-0460
- Package Qty.
- 1Pack(50PC)
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-2151
- Surface Processing
- Uni-chrome
- Dimensions L (mm)
- 60
- Weight (g)
- 235.00
- Dimensions dk (mm)
- 8
- Compatible Driver
- (+)No.2
- Dimensions k (mm)
- 2.30
- Strength
- 4.8
- Material (Body)
- Iron (SWCH)
- Cross Hole Number
- 2
- TRUSCO Part Number
- 159-1606
- Screw Pitch p (mm)
- 0.70
- Screw Diameter d
- M4
- JIS Standard
- JIS B 1111. Standard product
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Closing the cover
From Japan
On 2016-07-13 17:53:01
It was cheap and because delivery was fast, it was good.
Customers Who Bought This Item Also Bought