Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B02-1050

4.00 (1)
Item.#
08331547
Mfr.#
B02-1050
Package Qty.
1Pack(7PC)
Ship pack of
1
7.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2151
Surface Processing
Uni-chrome
Dimensions dk (mm)
20
Compatible Driver
(+)No.4
Dimensions k (mm)
5.40
Dimensions L (mm)
50
Weight (g)
210.00
Strength
4.8
Material (Body)
Iron (SWCH)
Screw Pitch p (mm)
1.50
Screw Diameter d
M10
JIS Standard
JIS B 1111. Standard product
Cross Hole Number
3
TRUSCO Part Number
212-7865
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Closure of the cover
4
From Japan
On 2016-07-13 17:53:01
Cheap It was good because the delivery time was early
This review is about item#08331574.