Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw
  • Pan Head Screw
  • Pan Head Screw

Pan Head Screw B51-0406

Item.#
08332396
Mfr.#
B51-0406
Package Qty.
1Pack(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2147
Dimensions T2 (mm)
1.0
Dimension D1 (mm)
8.0
Dimensions B (mm)
1.4
Weight (g)
99.4
TRUSCO Part Number
212-7229
Compatible Driver
(+)No.2
JIS Standard
JIS-B1188 standard product
Finishing Material
Iron (SWCH) / chromate strength 4.8
Dimensions T1 (mm)
0.5
Dimention D2 (phi mm)
7.0
Screw Pitch p (mm)
0.7
Head Diameter dk (mm)
phi7.0
Nominal Diameter x L (mm)
M4x6
Dimensions k (mm)
2.6