Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pan Head Screw
  • Pan Head Screw
  • Pan Head Screw

Pan Head Screw B51-0410

Item.#
08332457
Mfr.#
B51-0410
Package Qty.
1Pack(130PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2147
Head Diameter dk (mm)
phi7.0
Nominal Diameter x L (mm)
M4x10
Dimensions k (mm)
2.6
Dimensions T2 (mm)
1.0
Dimension D1 (mm)
8.0
Dimensions B (mm)
1.4
Weight (g)
168.35
Finishing Material
Iron (SWCH) / chromate strength 4.8
TRUSCO Part Number
212-7245
Compatible Driver
(+)No.2
JIS Standard
JIS-B1188 standard product
Dimensions T1 (mm)
0.5
Dimention D2 (phi mm)
7.0
Screw Pitch p (mm)
0.7