Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw
  • Pan Head Screw
  • Pan Head Screw

Pan Head Screw B51-0306

Item.#
08332527
Mfr.#
B51-0306
Package Qty.
1Pack(180PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2147
Dimention D2 (phi mm)
5.5
Screw Pitch p (mm)
0.5
Head Diameter dk (mm)
phi5.5
Nominal Diameter x L (mm)
M3x6
Dimensions k (mm)
2.0
Dimensions T2 (mm)
0.7
Dimension D1 (mm)
6.0
Finishing Material
Iron (SWCH) / chromate strength 4.8
Dimensions B (mm)
1.1
Weight (g)
99.36
TRUSCO Part Number
212-7067
Compatible Driver
(+)No.2
JIS Standard
JIS-B1188 standard product
Dimensions T1 (mm)
0.5