Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw
  • Pan Head Screw
  • Pan Head Screw

Pan Head Screw B51-0620

Item.#
08332545
Mfr.#
B51-0620
Package Qty.
1Pack(40PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2147
Head Diameter dk (mm)
phi10.5
Nominal Diameter x L (mm)
M6x20
Dimensions k (mm)
10.5
Dimensions T2 (mm)
1.5
Dimension D1 (mm)
3.9
Dimensions B (mm)
2.7
Weight (g)
225.76
Finishing Material
Iron (SWCH) / chromate strength 4.8
TRUSCO Part Number
212-7512
Compatible Driver
(+)No.3
JIS Standard
JIS-B1188 standard product
Dimensions T1 (mm)
0.8
Dimention D2 (phi mm)
11.5
Screw Pitch p (mm)
1.0