Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw
  • Pan Head Screw
  • Pan Head Screw

Pan Head Screw B51-0508

Item.#
08332667
Mfr.#
B51-0508
Package Qty.
1Pack(80PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2147
Dimensions T2 (mm)
1.3
Dimension D1 (mm)
10.0
Dimensions B (mm)
1.7
Weight (g)
168.96
TRUSCO Part Number
212-7377
Compatible Driver
(+)No.2
JIS Standard
JIS-B1188 standard product
Finishing Material
Iron (SWCH) / chromate strength 4.8
Dimensions T1 (mm)
0.8
Dimention D2 (phi mm)
8.5
Screw Pitch p (mm)
0.8
Head Diameter dk (mm)
phi9.0
Nominal Diameter x L (mm)
M5x8
Dimensions k (mm)
3.3