Buy more than* S$200* and get FREE SHIPPING

  • Drill Screw Flat Head Type
  • Drill Screw Flat Head Type
  • Drill Screw Flat Head Type

Drill Screw Flat Head Type FJ-60

4.00 (1)
Item.#
08332721
Mfr.#
FJ-60
Package Qty.
1Pack(25PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Caution
Not for wood wool board, plywood veneer hard wood etc.
Maximum suitable Plate Thickness (mm)
3.2
Dimension D (phi mm)
8
Dimension H (mm)
2.6
TRUSCO Part Number
174-9285
Finishing Material
Iron (SWCH18A) / Uni-chrome
Application
Metal fitting with spot facing hole + steel framework
Nominal Diameter x L (mm)
M4.0x60
Dimension L1 (mm)
50
Weight (g)
114.75