Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drill Screw Flat Head Type
  • Drill Screw Flat Head Type
  • Drill Screw Flat Head Type

Drill Screw Flat Head Type FJ-35

4.00 (1)
Item.#
08332764
Mfr.#
FJ-35
Package Qty.
1Pack(46PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Caution
Not for wood wool board, plywood veneer hard wood etc.
2014 TRUSCO Published Page
1-2159
Nominal Diameter x L (mm)
M4.0x35
Dimension L1 (mm)
25.0
Weight (g)
122.62
Finishing Material
Iron (SWCH18A) / Uni-chrome
Application
Metal fitting with spot facing hole + steel framework
Maximum suitable Plate Thickness (mm)
3.2
Dimension D (phi mm)
8.0
Dimension H (mm)
2.6
TRUSCO Part Number
174-9242
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum angle mounting
4
From Japan
On 2016-02-15 14:54:28
As it is a drill screw, it was very easy to install
This review is about item#08332737.