Buy more than* S$200* and get FREE SHIPPING

  • Drill Screw Flat Head Type
  • Drill Screw Flat Head Type
  • Drill Screw Flat Head Type

Drill Screw Flat Head Type FJA-19

4.00 (1)
Item.#
08332816
Mfr.#
FJA-19
Package Qty.
1Pack(87PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Caution
Not for wood wool board, plywood veneer hard wood etc.
Dimension D (phi mm)
7.0
Dimension H (mm)
2.4
TRUSCO Part Number
174-9188
Maximum suitable Plate Thickness (mm)
2.3
Finishing Material
Iron (SWCH18A) / Uni-chrome
Application
Metal fitting with spot facing hole + steel framework
Dimension L1 (mm)
11.0
Weight (g)
97.74
2014 TRUSCO Published Page
1-2159
Nominal Diameter x L (mm)
M3.5x19
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum angle mounting
4
From Japan
On 2016-02-15 14:54:28
As it is a drill screw, it was very easy to install
This review is about item#08332737.