Buy more than* S$200* and get FREE SHIPPING

  • Self-Drilling Screw
  • Self-Drilling Screw
  • Self-Drilling Screw

Self-Drilling Screw SFJ-25

Item.#
08332843
Mfr.#
SFJ-25
Package Qty.
1Pack(22PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2159
Maximum suitable Plate Thickness (mm)
2.3
Dimension D (phi mm)
8
Nominal Diameter x L (mm)
M4.0x25
Dimension L1 (mm)
15
Finishing Material
Stainless steel (SUS410)
Mass (g/pack)
49.26
Nominal Designation of Screw
M4
Compatible Driver
(+)No.2
Dimension H (mm)
2.6
Overall Length L (mm)
25
Weight (g)
49.26
TRUSCO Part Number
174-9315
Caution
Not for wood wool board, plywood veneer hard wood etc.