Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Self-Drilling Screw
  • Self-Drilling Screw
  • Self-Drilling Screw

Self-Drilling Screw FSJ-30

Item.#
08332877
Mfr.#
FSJ-30
Package Qty.
1Pack(61PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Flexible board and steel framework
Maximum suitable Plate Thickness (mm)
2.3
Screw Diameter d
M3.8
Dimension H (mm)
2.5
Mass (g/pack)
124.90
Dimension L1 (mm)
24.0
Weight (g)
124.90
Caution
Do not use it except for flexible board.
2014 TRUSCO Published Page
1-2158
Compatible Driver
(+)No.2
Surface Processing
Uni-chrome
Material (Body)
Iron (SWCH18A)
Dimension D (phi mm)
7.0
Dimensions L (mm)
30
TRUSCO Part Number
174-8599