Buy more than* S$200* and get FREE SHIPPING

  • Self-Drilling Screw
  • Self-Drilling Screw
  • Self-Drilling Screw

Self-Drilling Screw FSJ-19

Item.#
08332895
Mfr.#
FSJ-19
Package Qty.
1Pack(76PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Flexible board and steel framework
Maximum suitable Plate Thickness (mm)
2.3
Screw Diameter d
M3.8
Dimension H (mm)
2.5
Mass (g/pack)
97.16
Dimension L1 (mm)
11.0
Weight (g)
97.16
Caution
Do not use it except for flexible board.
2014 TRUSCO Published Page
1-2158
Compatible Driver
(+)No.2
Surface Processing
Uni-chrome
Material (Body)
Iron (SWCH18A)
Dimension D (phi mm)
7.0
Dimensions L (mm)
19
TRUSCO Part Number
174-8572