Buy more than* S$200* and get FREE SHIPPING

  • Drilling Screw
  • Drilling Screw
  • Drilling Screw

Drilling Screw SJ-32

Item.#
08332947
Mfr.#
SJ-32
Package Qty.
1Pack(69PC)
Ship pack of
1
7.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum suitable Plate Thickness (mm)
2.3
Dimension D (phi mm)
8.0
2015 Trusco Published Pages
1 2142
2014 TRUSCO Published Page
1-2158
Material (Body)
Iron (SWCH18A)
Screw Diameter d
M3.5
Dimension H (mm)
4.5
Purpose
Plaster board + steel frame
Compatible Driver
(+)No.2
Weight (g)
131.13
TRUSCO Part Number
174-8521
Surface Processing
Uni-chrome
Mass (g/pack)
131.13
Dimension L1 (mm)
24.0
Dimensions L (mm)
32
Caution
Not for ceramic / hard lumber board.