Buy more than* S$200* and get FREE SHIPPING

  • Drilling Screw
  • Drilling Screw
  • Drilling Screw

Drilling Screw SJ-25

Item.#
08332956
Mfr.#
SJ-25
Package Qty.
1Pack(82PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum suitable Plate Thickness (mm)
2.3
Dimension D (phi mm)
8.0
TRUSCO Part Number
174-8513
Surface Processing
Uni-chrome
Mass (g/pack)
132.00
Dimension L1 (mm)
17.0
Dimensions L (mm)
25
Weight (g)
132.00
Compatible Driver
(+)No.2
2015 Trusco Published Pages
1 2142
2014 TRUSCO Published Page
1-2158
Material (Body)
Iron (SWCH18A)
Screw Diameter d
M3.5
Dimension H (mm)
4.5
Purpose
Plaster board + steel frame
Caution
Not for ceramic / hard lumber board.