Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Drill Screw
  • Pan Head Drill Screw
  • Pan Head Drill Screw

Pan Head Drill Screw PJ-10

5.00 (2)
Item.#
08333096
Mfr.#
PJ-10
Package Qty.
1Pack(97PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
Mass (g/pack)
135.10
Screw Diameter d
M4.0
Dimension L1 (mm)
2.0
Dimensions L (mm)
10
TRUSCO Part Number
174-8971
Surface Processing
Uni-chrome
2014 TRUSCO Published Page
1-2157
Maximum suitable Plate Thickness (mm)
1.6
Dimension D (phi mm)
8.0
Dimension H (mm)
2.8
Weight (g)
135.10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of lighting duct rail
5
From Japan
On 2015-10-09 16:48:00
It was used for fixing to the sound insulation wall. I was very satisfied because I needed a length.
This review is about item#08332983.
Hardware fixing work (Mainly for high altitude work)
5
From Japan
On 2015-02-11 10:13:53
Since the member can be fixed without preparing the pilot hole, workability is good, hole drilling screw fastening can be made quickly on steel frame material about 2 mm thick
This review is about item#08332983.