Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel

Pan Head Drill Screw, Stainless Steel SPJ-40

Item.#
08333105
Mfr.#
SPJ-40
Package Qty.
1Pack(16PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Dimension D (phi mm)
8
Dimension H (mm)
2.8
Weight (g)
61.8
TRUSCO Part Number
174-9161
Maximum suitable Plate Thickness (mm)
2.3
Screw Diameter d
M4.0
Dimension L1 (mm)
31
Dimensions L (mm)
40
Material (Body)
Stainlesssteel(SUS410)
2014 TRUSCO Published Page
1-2157