Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel

Pan Head Drill Screw, Stainless Steel SPJB-16

Item.#
08333123
Mfr.#
SPJB-16
Package Qty.
1Pack(19PC)
Ship pack of
1
10.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Screw Diameter d
M5.0
Dimension L1 (mm)
6.0
Dimensions L (mm)
16
Material (Body)
Stainless steel (SUS410)
Surface Processing
Uni-chrome
Maximum suitable Plate Thickness (mm)
3.2
Dimension D (phi mm)
9.3
Dimension H (mm)
3.2
Weight (g)
52.70
TRUSCO Part Number
174-9170
2014 TRUSCO Published Page
1-2157