Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel

Pan Head Drill Screw, Stainless Steel SPJ-25

Item.#
08333132
Mfr.#
SPJ-25
Package Qty.
1Pack(22PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
TRUSCO Part Number
174-9145
Maximum suitable Plate Thickness (mm)
2.3
Dimension D (phi mm)
8.0
Dimension H (mm)
2.8
Weight (g)
56.96
Material (Body)
Stainless steel (SUS410)
2014 TRUSCO Published Page
1-2157
Screw Diameter d
M4.0
Dimension L1 (mm)
15.0
Dimensions L (mm)
25